10' Web Strap w/ Buckle, Nylon - Blue

Item #: 0150284

Cat #: WS10

UPC: 781002241645

Company wide:
0 in stock
Documents & Guides
Web Strap with Buckle, Length, 10', Material: Nylon, Color: Blue.

Overview

Web Strap with Buckle, Length, 10', Material: Nylon, Color: Blue.

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002241645, WS10, DOTWS10

Specifications

Color: Blue
Type: Web Strap
Length: 10 ft
Material: Nylon
Color: Blue
Length: 10 ft
Type: Web Strap
Material: Nylon