Web Strap w/ Buckle, Nylon, 5', Yellow

Item #: 0150281

Cat #: WS04

UPC: 781002241614

Company wide:
0 in stock
Documents & Guides
Web Strap with Buckle, Length, 4', Material: Nylon, Color: Yellow.

Overview

Web Strap with Buckle, Length, 4', Material: Nylon, Color: Yellow.

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002241614, WS04, DOTWS04

Specifications

Type: Web Strap
Length: 4 ft
Material: Nylon
Color: Yellow
Type: Web Strap
Material: Nylon
Length: 4 ft
Color: Yellow