Web Strap w/ Buckle, Nylon, 2', Red

Item #: 0150279

Cat #: WS02

UPC: 781002241607

Company wide:
0 in stock
Documents & Guides
Web Strap with Buckle, Length, 2', Material: Nylon, Color: Red.

Overview

Web Strap with Buckle, Length, 2', Material: Nylon, Color: Red.

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002241607, WS02, DOTWS02, Tie strap

Specifications

Color: Red
Type: Web Strap
Length: 2 ft
Material: Nylon
Color: Red
Length: 2 ft
Type: Web Strap
Material: Nylon