LEV 4KUMR-1M S4000 WITH 100ASPLIT CORE CTS

Item #: 0150273

Cat #: 4KUMR-1M

UPC: 078477701829

Company wide:
0 in stock
Documents & Guides
Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes

Overview

Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes

VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 100A Split Core.

Also known as: 078477701829, 4KUMR-1M, LEV4KUMR1M

Specifications

Phase: 3
Mounting: DIN Rail
Phase: 3
Mounting: DIN Rail