ETN ED3175V Series C, F-frame Molde

Item #: 0150253

Cat #: ED3175V

UPC: 782113982755

$ 2442.87 EA
Company wide:
0 in stock

Overview

ETN ED3175V 175A 50DEG 3P
Also known as: 782113982755, ED3175V, CUTED3175V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 175
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 175
Interrupt Rating AC: 65 kA