Direct Burial Cable, 6.5mm OD, 12 Fiber

Item #: 0150242
Cat #: DX012KWLS9OP
UPC:
$ 2.15 FT
Company wide:
0 in stock
Documents & Guides
Direct Burial Cable, 900um, 62.5um OM1, 6.5mm OD, 12 Fiber

Overview

Direct Burial Cable, 900um, 62.5um OM1, 6.5mm OD, 12 Fiber
Also known as: DX012KWLS9OP, OCCDX012KWLS9OP

Specifications

Material: Fluoropolymer
Color: Orange
Material: Fluoropolymer
Color: Orange

Customer Reviews

No reviews for this product
(0)