LITH 2BLT4-46L-ADP-LP835 Basket LED

Item #: 0150238

Cat #: 2BLT4 46L ADP LP835

UPC: 190887468656

Company wide:
0 in stock
Documents & Guides
LIT 2BLT4 46L ADP LP835

Overview

LIT 2BLT4 46L ADP LP835
Also known as: 190887468656, 2BLT4 46L ADP LP835, LIT2BLT446LADPLP83

Specifications

Mounting: Recessed
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color: White
Volts AC Range: 120 - 277