6-in-1 Nut Driver

Item #: 0150223

Cat #: 32800

UPC: 092644328008

$ 25.00 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
6-in-1 Nut Driver, Hex Sizes: 3/16", 1/4", 5/16", 3/8", 7/16" & 9/16", Overall Length: 9.5"

Overview

6-in-1 Nut Driver, Hex Sizes: 3/16", 1/4", 5/16", 3/8", 7/16" & 9/16", Overall Length: 9.5"

Reduce the number of individual nut drivers in your belt with this multi-nut driver featuring multiple sizes in one tool. The sizes are interchangeable ensuring you have the size you need when you need it. Color coded shaft ends make it easy to identify the size. Increase your productivity and lighten your load with this multi-nut driver.

Also known as: 092644328008, 32800, KLE32800

Specifications

Color: Black
Material: Steel
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)