120V 30A 1P AEGIS CRITICAL FILTER

Item #: 0150165

Cat #: AGCF12030

UPC: 786685758251

$ 750.36 EA
Company wide:
0 in stock

Overview

120V 30A 1P AEGIS CRITICAL FILTER
Also known as: 786685758251, AGCF12030, CUTAGCF12030

Specifications

Phase: 1
Poles: 1
Amps: 30
Phase: 1
Amps: 30
Poles: 1