Q Line Circuit Breakers, One-Inch Wide Per Pole

Item #: 0150144

Cat #: THQC2120

UPC: 783164116564

$ 88.53 EA
Company wide:
0 in stock
Documents & Guides
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Are Lug-Lug Versions Of The Q Line And Are Available For 35Mm Din Rail Mounting.

Overview

Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Are Lug-Lug Versions Of The Q Line And Are Available For 35Mm Din Rail Mounting.

Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential And Commercial Applications. The Qc Breakers Are Lug-Lug Versions Of The Q Line And Are Available For 35Mm Din Rail Mounting. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, And Easy To Spot Trip Indication To Ensure Safety And Reliability. Q Line Breakers Are Available In 1, 2, And 3 Pole Versions And Can Be Ordered With Auxiliary Contact And Shunt Trip Accessories. 2120 Amps 20 A

Also known as: 783164116564, THQC2120, ABBTHQC2120

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line