ETN 10250T727BK 30.5 mm, Class I Di

Item #: 0150123

Cat #: 10250T727BK

UPC: 782114509401

$ 549.89 EA
Company wide:
0 in stock
Documents & Guides
ETN 10250T727BK 30.5 mm Clas

Overview

ETN 10250T727BK 30.5 mm Clas
Also known as: 782114509401, 10250T727BK, CUT10250T727BK

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4