30-Minute Spring Wound SPST Timer, Ivory

Item #: 0150009

Cat #: FD30MC

UPC: 078275005037

$ 41.72 EA
Company wide:
12 in stock
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 30-Minute Max, Without Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275005037, FD30MC, IMTFD30MC

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Range: 30 min
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent
Type: Spring Wound, SPST, In-Wall
Volts AC: 277, 250, 125
Range: 30 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Poles: 1
Color: Ivory