15-Minute Spring Wound SPST Timer, Ivory

Item #: 0150008

Cat #: FD15MC

UPC: 078275005013

$ 41.73 EA
Company wide:
39 in stock
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15-Minute Max, Without Hold, Ivory

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15-Minute Max, Without Hold, Ivory

The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.

Also known as: 078275005013, FD15MC, IMTFD15MC

Specifications

Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Color: Ivory
Range: 15 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 15 min
Type: SPST, In-Wall
Color: Ivory
Light Technology: LED, CFL, Fluorescent, Incandescent