FRONIUS SYMO LITE 15.0-3 208V *** Discontinued ***

Item #: 0149976

Cat #: SYMOLITE1503208

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
FRONIUS SYMO LITE 15.0-3 208V *** Discontinued ***

Overview

FRONIUS SYMO LITE 15.0-3 208V *** Discontinued ***
Also known as: SYMOLITE1503208, FRO4210092801

Specifications

Wattage: 15 kW
Wattage: 15 kW