This product has been discontinued.

Compact Fluorescent Lamp, 13W, EL/Mdt, 2700K
Item #: 0149936
Cat #: EL/mdTQS 13W GU24
UPC: 046677454197
Company wide:
0
in stock
Discontinued
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45419-9* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 45419-9* 60W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Looking for an energy saver that does not look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Try the Philips EnergySavers and see how they truly provide advanced lighting designed around your needs.
Also known as: 046677454197, EL/mdTQS 13W GU24, PHIELMDTQS13WGU24, spring lamps
Specifications
| Lumens: | 1250 |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | EL/mDT (Twister) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin Twist Lock (GU24) |
| Lumens: | 1250 |
| Color Rendering Index (CRI): | 82 |
| Shape: | EL/mDT (Twister) |
| Light Technology: | Fluorescent |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 2-Pin Twist Lock (GU24) |