Threaded Conduit Nipple, 3/4" x 2", Stainless Steel

Item #: 0149926

Cat #: S40720CN00

UPC: 847656004132

$ 8.25 EA
Company wide:
1 in stock
Documents & Guides
Threaded Conduit Nipple, 3/4 Inch x 2 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 3/4 Inch x 2 Inch, Stainless Steel
Also known as: 847656004132, S40720CN00, CLBS40720CN00

Specifications

Diameter: 3/4 in
Length: 2 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel
Length: 2 in