Freedom, Combination, Pump Panel, Size N1, 480V

Item #: 0149916

Cat #: ECN5512CAE-C1R63/C

UPC: 786685547183

$ 7555.49 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCP Circuit Breaker, 10 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCP Circuit Breaker, 10 Maximum Hp @ 480V, Electronic Overload Relay, 4 - 20 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil, Control Power Transformer. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"

Freedom Industrial Pump Panel Catalog#:ECN5512CAE-C1R63/C Freedom Industrial Pump Panel, Circuit breaker disconnect, Wired for 480V, NEMA 3R steel enclosure, NEMA size 1, 220/440V-240/480V primary, 110V/50 Hz

Also known as: 786685547183, ECN5512CAE-C1R63/C, CUTECN5512CAEC1R63

Specifications

Type: Combination, Electronic Overload, Pump Panel
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 10
Amps: 30
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Horsepower: 10
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R