Stainless Steel U-Bolt, 2"

Item #: 0149910

Cat #: S62000UB00

UPC: 847656003739

$ 16.73 EA
Company wide:
27 in stock
Documents & Guides
Stainless Steel U-Bolt, 2 Inch, Hex Nuts Included

Overview

Stainless Steel U-Bolt, 2 Inch, Hex Nuts Included

Type 316SS U-Bolts mount and secure stainless and PVC coated conduit.

Also known as: 847656003739, S62000UB00, CLBS62000UB00

Specifications

Diameter: 2 in
Material: 316 Stainless Steel
Diameter: 2 in
Material: 316 Stainless Steel