Stainless Steel U-Bolt, 1"

Item #: 0149900

Cat #: S61000UB00

UPC: 847656003708

$ 7.14 EA
Company wide:
30 in stock
Documents & Guides
Stainless Steel U-Bolt, 1 Inch

Overview

Stainless Steel U-Bolt, 1 Inch

Type 316SS U-Bolts mount and secure stainless and PVC coated conduit.

Also known as: 847656003708, S61000UB00, CLBS61000UB00

Specifications

Width: 1.825 in
Diameter: 1/4 in
Material: Stainless Steel
Width: 1.825 in
Material: Stainless Steel
Diameter: 1/4 in