QuadraRack® Adjustable ServerRack

Item #: 0149787

Cat #: 15217-703

UPC: 703957296860

$ 565.88 EA
Company wide:
4 in stock
Documents & Guides
QuadraRack® Adjustable ServerRack, 45 RMU, 84" Height, 29.53" Depth, #12-24 Threaded Mounting Holes, Black

Overview

QuadraRack® Adjustable ServerRack, 45 RMU, 84" Height, 29.53" Depth, #12-24 Threaded Mounting Holes, Black

The Adjustable ServerRack and the Adjustable QuadraRack® provide a sturdy, cost-effective solution for supporting rack-mount network, computer server and data storage equipment in data centers, computer equipment rooms and other IT facilities. Both racks offer the strength and stability of an enclosure in an open four-post frame that provides easy access to equipment and cabling.

Also known as: 703957296860, 15217-703, CPI15217703

Specifications

Height: 84 in
Color: Black
Height: 84 in
Color: Black