39 Watt MasterColor Metal Halide

Item #: 0149737

Cat #: MC CDM-R Elite 35W/930 E26 PAR20 30D

UPC: 046677434199

Company wide:
0 in stock
Documents & Guides
Metal Halide, Reflector Lamp, 35W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2040, CRI: 88, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 43419-1*

Overview

Metal Halide, Reflector Lamp, 35W, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 2040, CRI: 88, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 43419-1*

The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.

Also known as: 046677434199, MC CDM-R Elite 35W/930 E26 PAR20 30D, PHICDMR35PAR20FL30

Specifications

Lumens: 2040
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 88
Light Technology: HID
Angle: 30°
Lumens: 2040
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Angle: 30°
Color Temperature: 3000 (Warm White)
Shape: PAR20 (Sealed Beam)
Light Technology: HID