Digital Plug Load Controller, 120V, 20A

Item #: 0149711

Cat #: LMPL-101

UPC: 754182925360

$ 113.78 EA
Company wide:
1 in stock
Documents & Guides
Digital Plug Load Room Controller, 120V, 20A, 1HP, Class 2, On/Off, Dimmer, Color: White.

Overview

Digital Plug Load Room Controller, 120V, 20A, 1HP, Class 2, On/Off, Dimmer, Color: White.

LMPL-101 Plug Load Controllers include a 20 amp relay for on/off control of connected outlets, and a high-efficiency switching power supply. They are part of a Wattstopper Digital Lighting Management (DLM) system, and enable energy efficient control of plug loads.

Also known as: 754182925360, LMPL-101, WATLMPL101

Specifications

Volts DC: 24
Volts AC: 120
Color: White
Volts DC: 24
Color: White
Volts AC: 120