PLATT logo

Sustainable

325W Module,*** Discontinued ***

Item #: 0149704
Cat #: SW325MXLBISUN
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
325 Watt, 1000V DC, 72 Cell Sunmodule BiSun Series, Silver Aluminum Frame, 47.6 lbs,33MM Frame *** Discontinued ***

Overview

325 Watt, 1000V DC, 72 Cell Sunmodule BiSun Series, Silver Aluminum Frame, 47.6 lbs,33MM Frame *** Discontinued ***
Also known as: SW325MXLBISUN, SOWSW325MXLBISUN

Others Also Bought (25)

IronRidge
70-0200-SGA Top Cap, 2"
$51.41 EA
70
Call for price

Specifications

Volts DC: 1000
Wattage: 325
Volts DC: 1000
Wattage: 325

Customer Reviews

No reviews for this product
(0)