15W T7 incandescent Lamp, Clear

Item #: 0149604

Cat #: S4718

UPC: 045923047183

Company wide:
0 in stock
Documents & Guides
15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Candelabra Base; 130 Volt; Carded

Overview

15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Candelabra Base; 130 Volt; Carded
Also known as: 045923047183, S4718, SATS4718

Specifications

Volts AC: 130
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 95
Color Temperature: 2700 (Warm White)
Shape: T7 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 15
Lumens: 95
Shape: T7 (Tubular)
Light Technology: Incandescent