4" Round Fixture Box, Depth: 1-1/4", Nail-On, Non-Metallic

Item #: 0149582

Cat #: FR405F

UPC: 018997126818

$ 15.24 EA
Company wide:
0 in stock
Documents & Guides
Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Mounting Coach Lights.

Overview

Siding Box Kit with Flange, Vertical Mount, Weatherproof, Non-Metallic. For Mounting Coach Lights.

Designed for new construction, Arlington’s non-metallic FR series device and fixture boxes have interchangeable backs and extension rings that allow one box to work with almost any exterior wall finish thickness. Get everything you need – and more, without buying extra pieces separately. That’s flexibility! FR101F for devices, and the FR420F and FR405F pan box for fixtures, ship preassembled and ready for installations with 1-3/8" finish thicknesses. Altering the FR101F or FR420F boxes for 5/8" or 7/8" finish thicknesses is easy! Remove the back and re-install it on the opposite side of the box for the 5/8" depth (add extension ring for 7/8"). Our pan box (FR405F) mounts directly to a flat surface, with no need to cut a large hole in the substrate. Changing the finish thickness dimension is accomplished by adding or removing the desired extension ring(s) – without removing the back

Also known as: 018997126818, FR405F, ARLFR405F, Weatherproof outlets

Specifications

Material: Polycarbonate
Mounting: Vertical
Color: Black
Material: Polycarbonate
Color: Black
Mounting: Vertical