LED Power Supply, 60W, 120-277V, 12V

Item #: 0149578

Cat #: OT60W12VUNV

UPC: 046135516320

Company wide:
0 in stock
Documents & Guides
LED Power Supply, 60 Watt, Input Voltage: 120-277 Volt, Output Voltage: 12 Volt, Lamp Type: 12V LED Modules, Location Rating: Damp, Standard Case Qty: 10 *Sylvania Part # 51632*

Overview

LED Power Supply, 60 Watt, Input Voltage: 120-277 Volt, Output Voltage: 12 Volt, Lamp Type: 12V LED Modules, Location Rating: Damp, Standard Case Qty: 10 *Sylvania Part # 51632*
Also known as: 046135516320, OT60W12VUNV, LDVOT60W12VUNV

Specifications

Type: Power Supply
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277
Type: Power Supply
Light Technology: LED
Wattage: 60
Volts AC Range: 120 - 277