28" Orange Traffic Safety Cone, Reflective Tape

Item #: 0149571

Cat #: 90129-R

UPC: 051141398020

Company wide:
0 in stock
Documents & Guides
Safety Cone, 28", Color: Traffic Cone Orange with Reflective Tape.

Overview

Safety Cone, 28", Color: Traffic Cone Orange with Reflective Tape.
Also known as: 051141398020, 90129-R, MMM90129R

Specifications

Type: Cone
Color: Orange
Height: 28 in
Type: Cone
Height: 28 in
Color: Orange