4 Pair 24 AWG CMP CAT5 - White

Item #: 0149568

Cat #: 424CMPCAT5EWHPPCDL

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - White - Pull Pack Length: 1000 ft.
Also known as: 424CMPCAT5EWHPPCDL

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded