4 Pair 24 AWG CMP CAT5e - Blue

Item #: 0149567

Cat #: U5E4PBLBXU

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - Blue, 1000 Foot Pull Pack

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - Blue, 1000 Foot Pull Pack

CORDATA Labs Category 5e is a TIA/EI 568-C.2 compliant 4-pair UTP cable at a cost-effective price. The cable is sweep tested to 350 MHz for added reliability. In addition, the cable utilizes Countdown footage marking, which allows the installer to determine the remaining length of cable in the box.


Also known as: U5E4PBLBXU, 424CMPCAT5EBLPPCDL

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded