NEMA 4X Enclosure Hole Plug Assembly

Item #: 0149560

Cat #: AMHS300-GY

UPC: 085339996279

$ 29.13 EA
Company wide:
0 in stock
Documents & Guides
3"KO SEAL DARK GRAY NPT/3.594 NEMA 1 3R 4 4X 12

Overview

3"KO SEAL DARK GRAY NPT/3.594 NEMA 1 3R 4 4X 12
Also known as: 085339996279, AMHS300-GY, ALLAMHS300GY

Specifications

Material: Polycarbonate
Color: Gray
Depth: 4.120 in
Width: 4.120 in
Height: 0.235in
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Depth: 4.120 in
Height: 0.235in
Color: Gray
Width: 4.120 in
IP/NEMA Rating: NEMA 4X