CIRCUIT BREAKER FRM

Item #: 0149554

Cat #: TED113025WL

UPC: 783164082456

$ 416.39 EA
Company wide:
0 in stock
Documents & Guides
GED TED113025WL CIRCUIT BREAKER FRM

Overview

GED TED113025WL CIRCUIT BREAKER FRM
Also known as: 783164082456, TED113025WL, ABBTED113025WL

Specifications

Mounting: Panel
Poles: 1
Amps: 25
Volts AC: 277/480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 25
Interrupt Rating AC: 14 kA
Poles: 1
Volts AC: 277/480