5"- 6" LED Baffle

Item #: 0149507

Cat #: 65BEMW LED 40K 90C

UPC: 190887266696

Company wide:
0 in stock
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 845, CRI: 80, Color Temperature: 4000K, Color: White Trim, Rated Life: 35,000 Hours

Overview

5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 845, CRI: 80, Color Temperature: 4000K, Color: White Trim, Rated Life: 35,000 Hours
Also known as: 190887266696, 65BEMW LED 40K 90C, LIT65BEMWLED40KM6

Specifications

Type: Module, Baffle
Color: White
Material: Aluminum
Light Technology: LED
Type: Module, Baffle
Material: Aluminum
Color: White
Light Technology: LED