This product has been discontinued.

LED Troffer, 2 x 4, 4000 Lumen, 3500K
Item #: 0149482
Cat #: ZR24-40L-35K-10V-EB14
UPC: 810048029709
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, EM Ballast
Overview
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming, EM Ballast
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 810048029709, ZR24-40L-35K-10V-EB14, CLLZR2440L35K10VEB
Specifications
| Mounting: | Recessed |
| Wattage: | 44 |
| Length: | 4 ft |
| Color Temperature: | 3500 (Neutral White) |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 4 ft |
| Type: | Emergency Backup |
| Dimmable: | Yes |
| Wattage: | 44 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |