Server Cabinet, Tp 12

Item #: 0149456

Cat #: PSC20610G12

UPC: 783510149284

$ 8566.01 EA
Company wide:
0 in stock
Server Cabinet, Tp 12, Std, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x600x1000mm, Material/finish: Steel/gray

Overview

Server Cabinet, Tp 12, Std, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x600x1000mm, Material/finish: Steel/gray

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Also known as: 783510149284, PSC20610G12, HOFPSC20610G12

Features & Benefits

  • Fully gasketed to keep contaminants away from equipment, reducing maintenance costs
  • Three-point locking handles on all doors provide easy but controlled access; two keys included
  • Rack angles are infinitely adjustable from front to rear for positioning flexibility
  • Mobile base provides easy placement of cabinet
  • Levelers and anti-tip bracket secure cabinet to the floor
  • AC package has cutout for easy in-the-field installation of SpectraCool G-Series Air Conditioner (shipped separately)
  • Mobile base includes casters, levelers and gland plate
  • Gland plate allows easy routing of cable

Specifications

Color: Gray
Material: Steel
Height: 82.100 in
IP/NEMA Rating: NEMA 12
Width: 23.940 in
Depth: 39.340 in
Color: Gray
Height: 82.100 in
Width: 23.940 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 39.340 in