Acuity WL4 30L EZ1 LP835

Item #: 0149351

Cat #: WL430LEZ1LP835

UPC: 888791042368

Company wide:
0 in stock
Documents & Guides
WL4 30L EZ1 LP835

Overview

WL4 30L EZ1 LP835
Also known as: 888791042368, WL430LEZ1LP835, LITWL430LEZ1LP835

Specifications

Mounting: Surface
Type: Troffer
Color: White
Material: Steel
Mounting: Surface
Color: White
Type: Troffer
Material: Steel