660W Porcelain One Piece Sign Socket

Item #: 0149314

Cat #: 80-1149

UPC: 045923811494

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain One Piece Sign Socket; Center / 2 #8-32 Flange/Bushing; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Keyless Porcelain One Piece Sign Socket; Center / 2 #8-32 Flange/Bushing; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923811494, 80-1149, SAT801149

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No