13.5W A19 LED Lamp, 50K

Item #: 0149276

Cat #: A19-75W-50K-U1

UPC: 849665017561

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 5000K

Overview

Dimmable LED Lamp, 13.5W, 120V, A19, E26, Lumens: 1100, CRI: 80, 5000K
Also known as: 849665017561, A19-75W-50K-U1, CLLA1975W50KU1

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Volts AC: 120
Lumens: 1100
Wattage: 13.500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 13.500
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 5000 (Bright White), 2700 (Warm White)
Lumens: 1100
Color Rendering Index (CRI): 80
Light Technology: LED