ETN QCGF1040 QCGF10408789C10G05

Item #: 0149234

Cat #: 102MCAPVCX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MC PVC COATED X250

Overview

10/2 MC PVC COATED X250
Also known as: 102MCAPVCX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Gauge: 10 AWG
Conductors: 2
Color: Gray
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum