
Company wide:
0
in stock
Documents & Guides
ProLine Gland Plates, fits 800x800mm, Lt Gray, Steel
Overview
ProLine Gland Plates, fits 800x800mm, Lt Gray, Steel
Adjustable Gland Plates are used to seal the bottom of the ProLine frame. Solid, vented and shielded Gland Plates are available. Solid and filtered gland plates include covers that are gasketed to maintain Type 12 enclosure requirements. Gland plates are 16 gauge steel and are finished with RAL 7035 textured light-gray polyester powder paint. EMC Gland Plates are finished with paint over plated surfaces. All installation hardware is included. Solid Gland Plate and EMC Gland Plate are accessories to 100-mm Solid Base, 100-mm/200-mm Plinth Base, Mobile Base and Transportation Base. These gland plates can be used without a base if casters, levelers or frame feet are installed. EMC Gland Plate maintains a Type 1 rating.
Also known as: 783510146931, PGPV88, HOFPGPV88
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Color: | Light Gray |
| Material: | Steel |