
Vented Plinth Base Cover (2), Bulletin P20 (proline Modular Enclosures)
Item #: 0149203
Cat #: PPBCV2600
UPC: 783510133276
Company wide:
0
in stock
Documents & Guides
Vented Plinth Base Cover (2), Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 200x600mm, Material/finish: Steel/black
Overview
Vented Plinth Base Cover (2), Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 200x600mm, Material/finish: Steel/black
Vented Plinth Base Covers install in the front and rear openings of a standard plinth base in place of Solid Covers. Vented covers allow air to circulate into the enclosure. Vented Plinth Base Covers are available in 100-mm and 200-mm heights. These covers include all necessary mounting hardware. A standard plinth base must be ordered in combination with Vented Plinth Base covers to form a Vented Plinth Base. If using a gland plate with the Vented Plinth Base, order a vented gland plate to provide air circulation through the bottom of the enclosure.
Also known as: 783510133276, PPBCV2600, HOFPPBCV2600
Specifications
| Type: | Base, Cover |
| Color: | Black |
| Material: | Steel |
| Type: | Base, Cover |
| Material: | Steel |
| Color: | Black |