H33GL400/DX/TF Shatter

Item #: 0149181

Cat #: S1938-TF

UPC:

Company wide:
0 in stock
Documents & Guides
400 Watt; Mercury Vapor HID; Mogul Base; ED37; Coated; 50 CRI; 3900K; Shatter Proof

Overview

400 Watt; Mercury Vapor HID; Mogul Base; ED37; Coated; 50 CRI; 3900K; Shatter Proof
Also known as: S1938-TF, SATS1938TF

Specifications

Lumens: 22600
Wattage: 400
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Cool White)
Light Technology: HID
Dimmable: No
Lumens: 22600
Base: Mogul Screw (E39)
Color Temperature: 3900 (Cool White)
Dimmable: No
Wattage: 400
Color Rendering Index (CRI): 50
Light Technology: HID