Mega HP Fuses Series 400A, 64mV**

Item #: 0149133

Cat #: 0298400.ZXH

UPC: 079458174915

$ 15.15 EA
Company wide:
0 in stock
Documents & Guides
MEGA High Performance 70V Series Bolt-Down Fuses, 400A, 64mV**

Overview

MEGA High Performance 70V Series Bolt-Down Fuses, 400A, 64mV**

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458174915, 0298400.ZXH, LFU0298400.ZXH

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65