20MTWSTRWHIX1000

Item #: 0149111

Cat #: 20MTWSTRWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRWHIX1000

Overview

20MTWSTRWHIX1000
Also known as: 20MTWSTRWHIX1000

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG
Color: White
Conductors: 1
Stranding: Stranded