20MTWSTRYELX1000

Item #: 0149108

Cat #: 20MTWSTRYELX1000

UPC:

$ 0.15 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRYELX1000

Overview

20MTWSTRYELX1000
Also known as: 20MTWSTRYELX1000

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Gauge: 20 AWG
Volts AC: 600
Color: Yellow
Stranding: Stranded