20MTWSTRPURX1000

Item #: 0149107

Cat #: 20MTWSTRPURX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRPURX1000

Overview

20MTWSTRPURX1000
Also known as: 20MTWSTRPURX1000

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Purple
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded