20MTWSTRREDX1000

Item #: 0149103

Cat #: 20MTWSTRREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRREDX1000

Overview

20MTWSTRREDX1000
Also known as: 20MTWSTRREDX1000

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded