20MTWSTRGRAX1000

Item #: 0149101

Cat #: 20MTWSTRGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRGRAX1000

Overview

20MTWSTRGRAX1000
Also known as: 20MTWSTRGRAX1000

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG
Color: Gray
Conductors: 1
Stranding: Stranded