20MTWSTRGREX1000

Item #: 0149093

Cat #: 20MTWSTRGREX1000

UPC:

$ 0.17 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRGREX1000

Overview

20MTWSTRGREX1000
Also known as: 20MTWSTRGREX1000

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded