20MTWSTRBLAX1000, 10-STRAND MTW CABLE

Item #: 0149092

Cat #: 20MTWSTRBLAX1000

UPC:

$ 0.15 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRBLAX1000, 10-STRAND MTW CABLE

Overview

20MTWSTRBLAX1000, 10-STRAND MTW CABLE
Also known as: 20MTWSTRBLAX1000

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG
Color: Black
Conductors: 1
Stranding: Stranded