20MTWSTRBLUX1000

Item #: 0149090

Cat #: 20MTWSTRBLUX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20MTWSTRBLUX1000

Overview

20MTWSTRBLUX1000
Also known as: 20MTWSTRBLUX1000

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded